Pelco IP Camera Installation Tool

Portable tool for IP camera setup

Save time and money with this compact, battery-powered, diagnostic and installation tool that allows installers to complete an IP camera installation their first time up the ladder, without requiring a second person at the control system for verification. The IPCT01 camera installation tool provides flexibility in the field installation of network video cameras with built-in Power over Ethernet support. It connects directly to a camera to provide power and displays live video for adjusting camera viewing angles and focus.

Pelco IP Camera Installation Tool

Features

  • Compact, battery-powered, diagnostic and installation tool
  • Camera Power over Ethernet support
  • Connects directly to camera
  • Displays live video
  • Compatible with Sarix value, professional and enhanced cameras
  • In-field upgradable, including non-Pelco IP camera option
  • Download Spec Sheet