Anixter Partners With 3M to Promote Breast Cancer Awareness

Pink Hard Hat Campaign: Are You Tough Enough to Wear Pink?

3M Logo

Anixter and 3M have teamed up to promote pink hard hats during Breast Cancer Awareness Month. Over the past two years, more than 15,000 electrical workers have joined the movement by wearing pink hard hats.

3M Pink Hard Hats banner

The Hard Hat for Everyday Heroes

In addition to uniting the electrical industry in the fight against breast cancer, these fully functional hard hats also include unique safety features specific to the needs of utility, construction and industrial workers. 

With engineering advancements in suspension design, a lightweight shell, a patented UV indicator and numerous customization options, the H-700 and H-800 help alleviate workers’ frustrations with hard hats on the job.

  • Optional Built-In UVicator  –  Hard hats typically have a shelf life of 2-5 years. This is mainly due to sun exposure combined with normal wear and tear.  As it is difficult to identify the lifespan of a hard hat, the UVicator changes from red to white when it becomes too brittle and needs to be replaced.  
  • Ratchet Suspension – Another unique feature is the ratcheting head piece. When you put the hard hat on and turn the ratchet down, you can easily bend over and pick up dropped tools, parts or pieces while the hat stays securely in place.

Thousands of electrical workers and supporters around the country will be participating. Join the movement by wearing your heart on your head!

Industrial H-700 Series Short Brim Hard Hat

  • Customizable height/fit with 4-pt ratchet suspension
  • Sits lower to reduce pressure and increase security
  • Enhances upward visibility
  • Meets ANSI/ISEA Z89.1-2009 Type I Class C, G and E

Utility H-800 Full Brim Hard Hat

  • Smooth, easy turning ratchet suspension
  • Optimized comfort with 3 levels of adjustment
  • High impact resistance that wears lightweight
  • Meets ANSI/ISEA Z89.1-2009 Type I Class C, G and E

3M H-713R Pink Hard Hat image
Buy Now
3M H-713R-UV Pink Hard Hat image
Buy Now




3M H-813R Pink Hard Hat image
Buy Now
3M H-813R-UV Pink Hard Hat image
Buy Now
Additional Ways to Show Support


"TOUGH ENOUGH TO WEAR PINK" 3M FACEBOOK CONTEST

  • Strike your best "tough guy" pose in your pink 3M Hat
  • Post your photo on Facebook with the hashtag #ToughEnoughtoWearPink
  • Nominate two more people to "Get Tough!"

American Cancer Society Logo

Let's Continue the Fight Together
In the past two decades...
Breast cancer deaths have dropped 34%
1.5 millon lives have been saved

Wearing 3M Pink Hard Hats