Progress Lighting P8022 Series LED New Construction and Remodel | Wet Location

Progress Lighting T24 JA8 Compliance Icons

Progress Lighting's P8022 delivers a solution for flush mount and recessed applications, for both residential and commercial markets. In addition, the P8022 is wet located, Title 24 - JA8 - 2016 and is a cost effective solution for fire rated application. The P8022 luminaire unites performance, cost and safety benefits.

Progress Lighting logo
P8022 Series LED New Construction and Remodel | Wet Location image

Features

  • White finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Simple snap in installation for J-Box and Twist and Push for recessed housings.
  • Die-cast aluminum construction with a powder coat paint finish.
  • Flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes).
  • Can be installed in a 4" J-Box and 6", 5" and 4" recessed housing. (All hardware included).
  • Lumen output and distribution comparable to a 100W incandescent lamp.
  • Suitable for use in IN or NON-IC Applications.

Construction

  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap in installation for J-Box and Twist and Push for recessed housings
  • Die-cast aluminum construction with a powder coat paint finish
  • Can be installed in a 4” J-Box and 6”, 5” and 4” recessed housing. (All hardware included)
  • Lumen output and distribution comparable to a 100W incandescent lamp
  • Suitable for use in IC or NON-IC Applications with 25ºC (77ºF) continuous room side ambient temperature.
  • Provided with quick link for use with E26 Edison Base adapter