Progress Lighting PE2EU Series LED Emergency Light

Progress Lighting's PE2EU Series offers quality and value with a compact and attractive LED based emergency light. The white housing and lamp-heads are fully adjustable and glare-free. Snap together design for quick and easy installation with option of a wall or ceiling mount.

 

Progress Lighting logo
PE2EU Series LED Emergency Light

Features

  • LED life-cycle of more than 10 years.
  • Quick Installation.
  • Dual-voltage 120 or 277V AC input.
  • Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting.
  • Fully adjustable lamp-heads.
  • Provided with test switch and AC-On indicator.

Applications

  • The PE2EU Series can be applied in stairwells, hallways, offices and other commercial applications.

Compliances

  • UL924 Listed for Damp Location
  • NFPA 101 and NFPA 70
  • OSHA