Progress Lighting PECUE Series LED Combination Exit/Light

Progress Lighting's PECUE Series offers quality and value with a compact and attractive LED based combination emergency exit. The white housing and lamp-heads are made of high impact UL flame rated thermoplastic. Snap together canopy, housing, removable chevrons for quick and easy installation. Universal single or double-face.


Progress Lighting logo
Progress Lighting PECUE-UR-30 image


  • LED life-cycle of more than 10 years.
  • Molded-in template for Quick installation.
  • Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting.
  • Provided with test switch and AC-On indicator.
  • Canopy included.
  • Lamp heads are fully adjustable.


  • The PECUE Series can be applied in stairwells, hallways, offices and other commercial applications.


  • UL924 Listed for Damp Location
  • NFPA 101 and NFPA 70
  • OSHA