Progress P560052-020-30 Callahan LED Antique Bronze Outdoor Wall Lantern

P560052-020-30

Callahan draws inspiration from farmhouse decor. Hidden within this vintage frame is a modern LED light source that delivers energy-efficient performance. The inner surface of the shade is accented with a contrasting finish to complete the nostalgic look. Additionally, the full reflector provides illumination that is compliant with Dark Sky requirements for full cutoff lighting.

Progress P560052-020-30 Callahan LED Antique Bronze Outdoor Wall Lantern image

Features

  • Features a warehouse style shade reminiscent of a farmhouse container repurposed into a vintage style lantern.
  • Hidden within this vintage frame is a modern LED light source that delivers both energy-efficient performance and maintenance-free service
  • Antique Bronze finish
  • The inner surface of the shade is accented with a contrasting finish to complete the nostalgic look
  • The full reflector provides illumination that is compliant with Dark Sky requirements for full cutoff lighting
  • 624 lumens 66 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • Meets California Title 24 - JA8 - 2016.