CMRX Racking System from Great Lakes Data Racks & Cabinets

Great Lakes Data Racks & Cabinets logo

The CMRX offers exceptional cable management support in a single rack. Add optional cable fingers or rings, utilize the overhead waterfall brackets, support overhead cables by resting runway directly on the rack. Add an external vertical cable manager or use the "built-in" version. Options are endless! Fast, Flexible, Easy! 

Key Features

CMRX from Great Lakes Data Racks & Cabinets image
  • #12-24 tapped channels (with RMU markings) for 19" and 23" mounting; For 3/8" sq. (M6) channels, add ‘M6’ to end of part number
  • Cable management pattern of 2.75" circles on 3.25" staggered centers allows for unlimited cable attachment points; square hole pattern between centers accept ¼ turn “D” rings; 20 rings included, 3.5" x 5"
  • Square hole pattern and FMP pattern along the front and rear face of channels accept “D” rings and fingers for horizontal cable support
  • Four top waterfall brackets with 3" bend radius; two fixed, two adjustable
  • Cable runway or basket tray can rest directly on top of the rack or can be supported by optional ladder rack brackets
  • Self squaring assembly with toe-in or toe-out orientation (Overall depth listed below is with toe-out footprint)
  • Color: Black, Winter White
  • Standards: UL2416, RoHS II

Featured Products

CMRX Cabinet - 45U

CMRX Cabinet - 52U

CMRX Cabinet - 59U

PowerLok PDUs

Related Resources