The Safe Way to Verify the Absence of Voltage

banner

The VeriSafe™ Absence of Voltage Tester from Panduit minimizes risk by verifying the absence of voltage before equipment is accessed, making it easier for qualified electrical workers to identify an electrically safe environment in a fraction of the time needed required by hand-held portable test instruments.

image

Increased Productivity

Reduces testing procedure time and complexity to improve productivity.

image

Improved Safety & Risk Reduction

Reduces the risk of exposure of electrical hazards for improved worker safety.

image

Simplified Process for Easier Compliance

Supports compliance when used as part of the lockout/tagout process described in NFPA 70E.

image

Flexible Applications

Designed to provide flexibility for different mounting and testing/detection applications.

Increased Productivity

  • Easy to use, initiate test with the push of a button
  • No additional tools required
  • Provides visual alert to abnormal power conditions

Improved Safety & Risk Reduction

  • Determine voltage status BEFORE equipment is accessed
  • Prevents direct exposure to electrical hazards by personnel servicing equipment

Simplified Process for Easier Compliance

  • Automated test sequence based on the steps in NFPA 70E for verification of an electrically safe work condition
  • Automated test helps reduces operator errors

Flexible Applications

  • Designed for testing three-phase circuits up to 600V
  • Install on line or load side of electrical disconnect
  • Detects presence of AC and DC voltage

Watch the Video

Watch the video and learn how the VeriSafe Absence of Voltage Tester automates the voltage verification process with the push of a button enabling qualified electrical workers a new and innovative way to efficiently, reliably, and safely verify the absence of voltage before accessing potentially dangerous electrical equipment.