Transition Networks Joins Dell Technology Partner Program

Transition Networks

Minneapolis, MN – October 19, 2015 — Transition Networks, Inc., the fiber access technology expert, a wholly owned subsidiary of Communications Systems, Inc. (NASDAQ-GM: JCS), today announced it has become a certified technology partner in Dell’s Technology Partner Program. By certifying PCI-Express (PCIe) Fast Ethernet fiber network interface cards
(N-FXE-SC-02) on Dell workstation, desktop and server platforms, Transition Networks enables customers to easily and securely connect to Fast Ethernet fiber networks.

Transition Networks’ network interface cards (NICs) fully comply with all IEEE 802.3u and 100Base-FX standards while providing up to 200Mbps of full-duplex bandwidth capacity to support high-end systems. In addition, with advanced functions like VLAN filtering, the adapters provide added performance, flexible configuration and secure networking to users in a standards-based environment.

The PCIe design gives customers the maximum possible bandwidth and bus efficiency, along with low power consumption. For desktop PCs equipped with PCIe expansion slots, N-FXE-xx-02 provides the ability to easily and securely connect to Fast Ethernet fiber networks. As a certified Dell Technology Partner, Transition Networks can now deliver a combined solution that can be rapidly adopted by organizations that require high bandwidth secure fiber optic connectivity to desktop computers in their networks.

Read the full article here.

Related