WAGO Introduces EPSITRON Series 787-28xx
DC-DC Converters

Wago logo

Reliable Efficient Power Converters Feature a Slim Profile

Germantown, WI April, 2016WAGO's 787-28xx Series next-generation DC/DC Converters pack a host
of enhanced features and multiple approvals into a slim 6 mm profile. Provide DC voltage from one single power
supply to all the components in your cabinet by using EPSITRON® Series 787-28xx DC-DC Converters

Key Features

EPSITRON® DC-DC Converters - 787-28xx image
  • Jumpering compatibility with the 857 and 2857 Series JUMPFLEX® Signal Conditioners
    and Relays.
  • 6 mm slim profile saving space in the control cabinet.
  • Compelling price/performance ratio.
  • UL and GL approvals allow these new DC/DC Converters to be used worldwide for applications across multiple industries including machinery and plant manufacturing, shipbuilding and traffic engineering.

Related