Alpha Wire EcoGen

Less Space. Less Weight. No Halogens.

Alpha Wire EcoGen

Why EcoGen?

EcoGen™ products from Alpha Wire are the next generation of eco-friendly, high-performance wire and cable designed to provide better performance,
in a smaller package. 

  • Contains no halogen, no phthalates or heavy metals
  • Capable of handling temperatures extremes to -50°C
  • mPPE* insulation and jacket material meets RoHS and WEEE requirements
  • Reduced diameter and weight
  • Fully recyclable
  • Environmentally friendly
  • Better dielectric strength
  • Low specific gravity
  • More choice in EMI protection

*mPPE is a modified polyphenylene ether thermoplastic that is inherently smaller and lighter than PVC. The non-halogenated insulation contains no heavy metal pigments, allowing it to help manufacturers meet Waste Electrical and Electronic Equipment (WEEE) requirements.

EcoGen Product Portfolio

EcoWire® Hook-Up Wire

EcoWire® Plus 

Smaller, lighter, tougher, and greener than PVC hook up wire.

  • Up to 45% smaller OD
  • Up to 40% lighter
  • Wide temp range – meets VW-1
  • Halogen free

EcoWire® Hook-Up Wire

The compact size and light weight plus excellent resistance to oils, chemicals, solvents, and fuels when compared to XLPE.

  • Up to 45% smaller OD
  • Up to 40% lighter
  • ISO 6722 for fluid resistance
  • Halogen free

EcoWire® Plus



EcoFlex® 600V Flexing Control Cable

EcoCable® 600V Control Cable

  • Up to 32% smaller and 55% lighter
  • Up to 91% lower outgassing
  • 100% recyclable
  • 8x Flexing Bend Radius
  • Rated for up to 1 Million flex cycles
  • 140 Standard Constructions

EcoFlex® 600V Flexing Control Cable
  • Up to 47% smaller and 65% lighter
  • Up to 87% lower outgassing (than PVC)
  • 100% Recyclable
  • Suitable for NFPA79
  • 130 Standard Constructions

EcoCable® 600V Control Cable



EcoFlex® PUR 600V Continuous Flex Cable

EcoCable® Mini 300V Communication Cable

  • Up to 40% smaller and 44% lighter
  • 8 million FLC’s and counting
  • Halogen Free
  • Class 6 stranding
  • Temperature Range: -40C to 90C
  • Bend Radius: 4X Cable Diameter static

EcoFlex® PUR 600V Continuous Flex Cable
  • Up to 30% smaller and 60% lighter
  • Up to 92% lower outgassing (than PVC)
  • Halogen free and fully recyclable
  • Temperature Range: -40C to 80C
  • Bend Radius: 10X Cable Diameter static

EcoCable® Mini 300V Communication Cable

Applications

  • Medical
  • Food & beverage
  • Machine builders
  • Automotive
  • Electronics