Eaton’s B-Line Series KwikSplice™ Cable Tray System

banner

Eaton revolutionizes the cable management installation process with the new B-Line series KwikSplice cable tray system focused on the commercial, light industrial, data centers, and government markets. The system features a patent pending splice retention groove I-beam side rail which allows installers to easily guide and snap the splice plate into position. With just two bolts, the installer can secure the connection, and still maintain structural integrity and electrical grounding. Additional accessories, such as the universal fitting, feature a tool-less splice design and easy side panel removal that allows installers to create a horizontal bend, horizontal tee or horizontal cross. The tab and lock trapeze design helps eliminate the need for hold down clamps, and saves substantial installation time over traditional methods. 

I-Beam Splice Retention Groove

image

The KwikSplice™ cable tray features a patent pending splice retention groove I-beam side rail which allows installers to easily guide and snap the splice plate into position.

  • High strength to weight ratio
  • Significant material savings over traditional c-channel rail system
  • Fewer supports required when compared to wire basket systems
  • Aids job-site flexibility

Labor-Saving Two-Bolt Splice Connection

image

With just two bolts, the installer can secure the connection and still maintain structural integrity and electrical grounding.

  • Minimizes hardware required, saving up to 50% on materials
  • Helps reduce time over field fabricated solutions

Innovative Universal Fitting

image

The unique design of the universal fitting allows installers to remove side panels in order to easily create 90-degree horizontal bends, tees, or crosses in the field.

  • Patent pending, tool-less hinge splice design
  • Removable side panels for easier field adaptation
  • UL classified

Features & Benefits

  • Light-weight, durable aluminum construction
  • Patent pending I-beam splice retention groove to secure splice connection
  • Splice maintains structural integrity and electrical grounding
  • Rated for NEMA 12A and NEMA 12B (CSA class C-3m and D-3m)
    load classes
  • Full line of labor saving accessories and fittings
  • Ideal for commercial, light-industrial, data center, healthcare, education and government cable management applications

 

Resources

KwikSplice™ Cable Tray Brochure image
KwikSplice™ Cable Tray Catalog image