BEALE STREET AUDIO

Beale Street Audio image

Acquired by Vanco in 2017, Beale Street Audio™ is renowned for its unique architectural speaker line featuring the award-winning, patented Sonic Vortex® technology. Beale Street Audio products defy physics by providing an unprecedented level of deep, rich, bass output and room energizing dynamics with a shocking 6 to 9 dB boost over traditional in-wall and in-ceiling loudspeakers that utilize the same enclosure size. The full Beale Street Audio line is available solely through distribution and includes a variety of in-ceiling and in-wall speakers, subwoofers, amplifiers and accessories suitable for any application, all at extremely competitive prices.


 


 

Featured Beale Products

IC6-BB | In-Ceiling 120W 6.5" Carbon Fiber 1" Titanium Dome Sonic Vortex
IC6-BSC | In-Ceiling 6.5" 2-Way Speaker
TIC651 | In-Ceiling 120W 6.5" Fluted Injected Polypropylene 1" Aluminum Dome Sonic Vortex