Belden's High Flex VFD Cables

Increase the ease of installation without sacrificing any crucial elements needed for true VFD constructions.

Belden's Extra Flexible VFD Cables banner

Transmit the power you need to run your industrial machine motors, no matter the environment. Belden's new series of UL-rated, extra flexible VFD cables provides supremely pliable, flexible constructions for use on-machines (16-8 AWG) and increases the ease of installation without sacrificing any crucial elements needed for true VFD constructions.

Product Features

  • Flexible
    Three cable designs with ranges of flexibility, with up to 10 million flex cycles for continuous movement and on-machine applications.
  • Easy to install and use
    Finely stranded tinned copper conductors, with some constructions having over 2,000 individual strands, and a flexible TPE jacket make these cables supremely pliable for ease of handling during installation.
  • Withstand harsh conditions of VFD environments
    Engineered for optimum electrical performance and physical toughness, going well beyond minimum specifications in order to handle the challenges of VFD applications, as well as a full range of UL ratings for application versatility.

Target Applications

VFD cables are specifically engineered to carry power from the AC drive system to the AC motor. These drives are utilized in all industrial vertical markets and are used to:

  • Run process equipment and machinery
  • Power pumps to move fluids
  • Drive fans to move air
  • Run conveyors to transport a wide range of materials
  • Move robotic arms across a variety of applications
Belden High Flex VFD Cables image