DAS Switch & iDC Control

 

DAS Switch & iDC Control

Eaton’s Cooper Power Systems DAS three-phase, electronically controlled, vacuum-interrupting distribution automation switch provides reliable, economical switching, sectionalizing, advanced metering, and automation systems for distribution circuits rated through 38 kV.
Utilizing industry leading technology, the DAS three-phase switch and iDC control featuring the ProView™ platform, host a complete set of switching, automation, metering, and data acquisition functionality to maximize system performance and reduce customer outages while optimizing the grid via real-time data.

Main Features

  • The DAS switch is a three-phase, electronically controlled, vacuum switch with a mechanism that provides close and latch capability for electrical operation through a temperature range of -40 °C to +55 °C.
  • The solid polymer system does not rely on a gaseous, liquid, or foam dielectric. The DAS switch is highly resistant to ozone, oxygen, moisture, contamination, and ultraviolet light.
  • Three-phase switching on systems rated up to 15.5 kV is provided by DAS15 switches. DAS27 switches can be applied on systems rated through 27.0 kV. Higher-voltage system switching at 38.0 kV is provided by DAS38 switches.
  • Compact and lightweight, DAS switches are easily installed on poles or in substations. Mounting equipment is available for both pole and substation applications.
  • DAS switches are designed and manufactured in accordance with IEC 62271-103:2011, IEEE Std C37.63™-2013 standard, and ISO 9001 Certified Quality Management System.
  • Switch operations are programmed in an electronic control with accurate characteristics and a host of advanced features. When system requirements change, program settings are easily altered with no sacrifice of accuracy or consistency.

Resources