FlexTack from HellermannTyton

image

The Flexible Mount for Attaching Bundles on Curved Surfaces

FlexTack Adhesive Cable Tie Mounts deliver excellent mounting performance on curved and moderately angled surfaces – for example, along curved conveyor frames, ductwork, tubular machine frames and rails and more.
Once the mount is placed in position, cable ties can be inserted in any of four directions to secure bundles as needed.

Qualifying Products

Great Grip – Without Drilling

Often, drilling a mounting hole is not possible – or it’s simply undesirable. FlexTack utilizes a high-strength acrylic adhesive that delivers excellent performance in most environmental conditions for a wide range of indoor and outdoor applications.
FlexTack is designed for use on varnished, powder coated, bare metal or plastic surfaces as found in most electrical and industrial applications.
Two colors are available to complement aesthetics. Use the FlexTack mount in combination with 18- through 50-pound cable ties to provide reliable stability when securing bundles.

Features and Benefits

  • One base fits more surfaces – flat, curved and moderately angled – for versatile applications.

  • High-strength, weather-resistant adhesive offers excellent performance indoors and out.

  • 4-way opening allows parallel or perpendicular cable routing options.

FlexTack

The World is Not Flat

FlexTack was developed because our world is filled with curved and moderately angled surfaces that would make ideal places to route and mount wire, cable and hoses.

Prior to FlexTack, product designers and MRO technicians were sometimes relegated to find workarounds to manage bundles running along non-standard surfaces.

FlexTack