Hikvision logo image

 

Offer valid June 1, 2021 through June 30, 2021

Hikvision 2021 Deals banner

Below are a few deals available, click here to view all 27 amazing deals.
Contact your local sales representative to take advantage of these deals today!

DS-2CD2347G1-L Image

DS-2CD2347G1-L

4 MP ColorVu Outdoor Turret Network Camera

  • ColorVu full color images 24/7
  • 2.8 mm or 4 mm Fixed Lens options
  • H.265+/H.265/H.264+/H.264
  • ƒ/1.0 “Super” aperture, Advanced Sensor
  • Supplement Light Up to 98 ft, True Day/Night, 120dB WDR
  • IP67 Rating
  • 12V DC/PoE
DS-2CD2T47G1-L Image

DS-2CD2T47G1-L

4 MP ColorVu Outdoor Bullet Camera

  • ColorVu full color images 24/7
  • 2.8 mm or 4 mm Fixed Lens options
  • H.265+/H.265/H.264+/H.264
  • ƒ/1.0 “Super” aperture, Advanced Sensor
  • Supplement Light Up to 98 ft, True Day/ Night, 120dB WDR
  • IP67 Rating
  • 12V DC/PoE
DS-2DE2A404IW-DE3 Image

DS-2DE2A404IW-DE3

4 MP 4x IR Outdoor Network PTZ Camera

  • Free Hik-Connect Service & Mobile App
  • Up to 2560 x 1440 Resolution @ 24 fps
  • 2.8 to 12 mm motorized varifocal lens, 4x optical zoom
  • IR range of up to 65 ft (20 m) .
  • 12 VDC and PoE (802.3af)
DS-KIS602 Image

DS-KIS602

Modular IP Video Intercom Kit

  • One DS-KD8003-IME1/Surface (Outdoor station)
  • One DS-KH6320-WTE1 (Indoor station)
  • One DS-3E0105P-E/M (Standard PoE Switch)
  • One 16GB MicroSD Card

Promo valid 06/1/21 to 06/30/21 only and must be mentioned at the time of purchase. Cannot be applied to purchases outside of offer dates. Cannot be combined with any other offer or discount. Promotions subject to change. Only (1) promo code may be used per order. Call your distribution partner for pricing. Availability of some models are limited and available only while supplies last.