Product Solution Brief: Honeywell Silent Knight banner

Through our strong global partnerships and alliances with manufacturers such as Honeywell Silent Knight, we are able to present you with the following offering to meet your specific campus facility requirements.

Silent Knight 6820EVS Emergency Voice System and Fire Alarm Control Panel. The 6820EVS is an intelligent addressable fire alarm control panel combined with an emergency voice system conveniently integrated into a single panel. The 6820EVS meets UL requirements for both fire alarm systems (UL 864) and emergency communication/ mass notification (UL 2572) with support for 1,110 addressable points and now up to 1,000 watts of audio coverage for larger building requirements.

963153
silient knight

CHALLENGE SOLVERS

  • The 6820EVS integrated fire alarm and voice control panel offers building owners a single convenient solution for fire protection and emergency communications.
  • Plus, with an integrated control panel, building owners can use the same audible visible appliance speakers for both fire and ECS voice messages throughout a building
  • NFPA 72 2019 Edition defines an emergency communication system (ECS) as a life safety system. Property owners and the authority having jurisdiction (AHJ) prefer the integration of fire and ECS because of the reliability of the fire alarm system and its strict adherence to NFPA code.

THE ANIXTER APPROACH

  • Campus Grounds
    Determine cellular coverage and vulnerable areas around the campus boundary and interior to deter external threats.
  • Building Entrance
    Effectively manage the zone between the grounds and specific buildings to support positive identification and visitor management.
  • Common Spaces
    Monitor high-traffic public areas such as cafeterias and auditoriums to anticipate and respond quickly to emergency situations.
  • Academic Areas
    Implement proactive security measures to limit access to learning and administrative areas, protecting valuable research and technical equipment.
  • Student Housing
    Manage high-risk, priority environments through access control, fire and intrusion detection, video surveillance and an emergency preparedness plan.
  • Technical Facilities
    Protect electrical rooms, networking infrastructure, IT servers and data storage in technical areas.
Silent Knight Solutions Brief

Flexible

Supports both SK and SD protocols 1,110 point capacity (SK) 635 point capacity (SD)

Convenient

Connect up to 17 panels Four programmable buttons Onboard supervised microphone

Powerful

Supports up to four amplifiers (1,000 watts max) Four built-in speaker circuits (expandable to eight)


Infrastructure as a Platform by Anixter provides a practical, configurable and integrated approach to deploy physical security infrastructure into your campus environment.

Configure

We help you discover and map your specific needs to the best solution.

  • 6815 SLC expander (SK Protocol)
  • 5815XL SLC expander (SD Protocol)
  • SK-FML fiber optic card (multi-mode)
  • SK-NIC-KIT network interface card and cabinet

Bundle

Your validated, preconfigured solutions are packaged and site ready.

  • Addressable detectors
  • Audible/visible devices
  • Cellular communicators
  • EVS amplifiers

Deploy

Controlled, repeatable solutions are delivered on time and under budget.

  • Custom packaging and labeling
  • Time-sensitive delivery options
  • Staged project shipping
  • Tailored last-mile delivery

HONEYWELL SILENT KNIGHT 6820EVS EMERGENCY VOICE SYSTEM AND FIRE ALARM CONTROL PANEL FEATURES

PROTECT PEOPLE AND PROPERTY

– Combined fire alarm control and emergency voice system in one cabinet
– Meets standards for fire alarm systems (UL 864)
– Meets standards for emergency communication/mass notification (UL 2572)
– Keeps occupants informed of both fire and non-fire emergencies with real time information directing them to safety

PROVIDE DETECTION AND NOTIFICATION IN DIFFICULT-TO-WIRE LOCATIONS

– SWIFT (smart wireless integrated fire technology) capable
– Offers wireless detection, activation and notification for fire and emergency events
– Uses a true mesh network to provide a secure, robust and reliable solution
– Can easily integrate wired and wireless devices on a single system

6820EVS Function Keys image