New System Sensor AV Drop-In Ceiling Tiles

Available in Speaker, Strobe and Speaker Strobe

When your next project includes a drop-down or suspended ceiling, we recommend using the new System Sensor AV drop-in ceiling tiles. These powerful 2’x2’ tiles feature a built-in speaker, strobe or speaker strobe and install significantly faster than traditional AV notification appliances.

Each AV ceiling tile offers a complete turnkey solution that eliminates the need for a separate back box, extension ring and suspended ceiling support bracket so installers can get a perfect fit the first time and every time.

System Sensor Logo

Benefits include:

  • Reduced Labor – Complete more jobs in less time
  • Cleaner Installation – Less obtrusive appearance
  • Lower Risk – More accurate project quotes with less variables to manage during installation
  • Compatibility – Works with all System Sensor notification appliances

The new System Sensor AV notification drop-in ceiling tiles are available to order now!

System Sensor AV Drop-In Ceiling Tile