Microchip IEEE 802.3bt PoE Multiport Solutions

Microsemi PoE Solutions web banner

Microchip’s PD-9500GC and PD-9600GC familes are 6, 12 and 24 multiport solutions for remote powering of current, as well as, emerging high power applications. They are designed specifically to power IEEE 802.11 access points, pan-tilt-zoom (PTZ) and dome cameras, IP videophones, thin clients and other high power Ethernet end terminals with 60W and 90W of power. The family solution support IEEE 802.3bt powered devices; and is also backward compatible and safe to use with any IEEE 802.3af/at terminal. They can power both existing 10/100Base-T devices and Gigabit devices.

With plug and-play installation, they are easy and cost effective to implement leveraging existing Ethernet infrastructure, while at the same time, providing the assurance of a future proof network.

190424-POE-PHOTO-PD-9606-9612-9624GC-RightAngle-Transparent
  • IEEE 802.3bt type 3 standard compliant (PD-9500GC)
  • IEEE 802.3bt type 4 standard compliant (PD-9600GC)
  • IEEE 802.3af/at backward compatible
  • PowerView Pro secure, remote SNMP web-based management
  • Supports both IPv4 and IPv6 addressing
  • Plug-and-play installation

PD-9500GC

PD9506GC

MICROCHIP | PD-9506GC/AC-US
6-port Midspan BT 60W US cord


ANIXTER Part No. 9879437

PD9512GC

MICROCHIP | PD-9512GC/AC-US
12-port Midspan BT 60W US cord

ANIXTER Part No. 9879438

PD9524GC


MICROCHIP | PD-9524GC/AC-US
24-port Midspan BT 60W US cord


ANIXTER Part No. 9879439

PD-9600GC  

PD9606GC

MICROCHIP | PD-9606GC/AC-US
6-port Midspan BT 90W AC US cord

ANIXTER Part No. 9879441

PD9612GC

MICROCHIP | PD-9612GC/AC-US
12-port Midspan BT 90W AC US cord

ANIXTER Part No. 9879442

PD9624GC


MICROCHIP
 | PD-9624GC/AC-US
24-port Midspan BT 90W AC US cord

ANIXTER Part No. 9879443