Enclosures

Milbank’s line of enclosures includes commercial junction boxes, panel mount enclosures, transformer cabinets, wireway, trough and industrial panel mount and push-button enclosures. Built with high-quality craftsmanship and materials which meet or exceed industry standards, Milbank enclosures are made to protect controls and equipment from dust, dirt and other harmful elements found in a wide variety of environments.

Terminal/Tap Boxes

Milbank Terminal/Tap Boxes image

Milbank tap boxes receive and distribute power for multi-tenant applications — a secure and streamlined solution to cumbersome trough systems, which are vulnerable to tampering and power theft.

Type 1 Enclosures

Milbank Type 1 Enclosures image

Milbank’s Type 1 enclosures are designed for indoor use to provide a degree of protection to personnel against access to hazardous parts and to provide a degree of protection of the equipment inside the enclosure against ingress of solid foreign objects, such as falling dirt.

Type 3R Enclosures

Milbank Type 3R Enclosures image

Milbank’s Type 3R enclosures are designed for either indoor or outdoor use to provide a degree of protection from harmful effects on the equipment due to the ingress of water (rain, sleet, snow) and that will be undamaged by the external formation of ice on the enclosure.

Wireway

Milank Wireway image

Milbank’s wide range of wireway is available in many styles and sizes and its wide range of fittings allows it to smoothly transition to and from competitors’ products.