NAPCO iSecure Connected Home & Security Systems

NAPCO iSecure Connected Home & Security Systems banner
NAPCO logo

NAPCO's iSecure® Security & Connected Home Systems offer an all-new solution for lowering upfront costs, reducing labor, adding RMR-accounts faster and achieving payback, literally in half the time of popular all-in-ones.

With the guaranteed lowest account creation costs, all-Inclusive iSecure Connected Systems Kits come with pre-enrolled sensors, StarLink Cell/IP communications inside, and 24hr backup support, and are StarLink rebate eligible.  With installations in an hour, programing from any smart phone or smart device (no Software required), they even support contactless service calls later, without rolling a truck.  

Key Features

At its core, the iSecure’s Go-Anywhere™ Hub has built-in StarLink Cellular/IP LTE alarm reporting, 85dB siren and RF-Receiver. Supporting 80 wireless zones in 2 areas, it literally goes anywhere, wall-mount or tabletop, smash-and-grab-protected, and located for best signal reception with its built-in signal-strength metering. 4Ah battery provides long 24-hr power outage protection.

Plus, there’s myriad of add-ons and accessories available, such as hi-res WiFi cameras, doorbell cams with night vision and aimable FOV; Z-Wave smart home w/ custom scenes and full array of customizable services, including popular alert/notifications via SMS text or live video.

iSecure Connected Systems Kits

iSecure Kit 1 with Wireless LCD Keypad image

iSecure Kit 1 with Wireless LCD Keypad

iSecure Kit 2 with 4.3” Color Security Touchscreen image

iSecure Kit 2 with 4.3” Color Security Touchscreen

iSecure Kit 3 with 7” Multifunction Security/Video/Smart Home Touchscreen image

iSecure Kit 3 with 7” Multifunction Security/Video/Smart Home Touchscreen

  • Wireless LCD Wall-Mount Keypad Wireless Keypad with Alpha/icon & digital zone display, OTA updates and long-life lithium battery
  • Kit includes Go-Anywhere Smart Hub with built-in StarLink Dual Path LTE cellular/IP reporting; wireless PIR motion detector and 2 compact window/door transmitters
  • App for remote security and SMS text and video notification alerts/reminder service for accounts

  • Wireless 4.3” full color, wall-mount security touchscreen with 12V power supply, intuitive central one-button arm/disarm operation, status icons plus full-function custom alpha keypad view and Z-Wave control
  • Kit includes Go-Anywhere Smart Hub with built-in StarLink Dual Path LTE cellular/IP reporting; wireless PIR motion detector and 2 compact window/door transmitter
  • App for remote security and connected home control, plus economical SMS SMS text and video notification alerts/reminder service for accounts

  • 7” Multifunction Connected Home Touchscreen with wireless connectivity, security, live video view, smart home with Z-Wave control. Fast Hi-Res 1024 x 600 capacitive TFT display with quad-core processor. Wall-mount, WiFi, 12V plug-in transformer included
  • Kit includes Go-Anywhere Smart Hub with built-in StarLink Dual Path LTE cellular/IP reporting; wireless PIR motion detector and 2 compact window/door transmitter
  • App for remote security & connected home control, plus economical SMS SMS text and video notification alerts/reminder service for accounts

Related Resources