Paxton Introduces New Additions to Their Net2 Access Control System: Entry Standard Monitor and PaxLock Pro – Latch

Convenient and effective ways to secure your facility – Entry, Paxton’s door entry system and PaxLock Pro – Latch, their wireless lockset. 

Paxton Introduces New Additions to Their Net2 Access Control System: Entry Standard Monitor and PaxLock banner

Simple to install, both can be used standalone or as part of Net2 Paxton’s networked access control system, making both incredibly versatile. Paxton’s door entry comprises three simple components: external panel, door control unit and internal monitor handset. Along with faster installation, the PaxLock Pro - Latch provides a lower cost alternative to a hard-wired solution for internal doors. Built to last with its aesthetically pleasing robust design, the PaxLock Pro – Latch is UL-294 rated for reliability of construction, performance and operation.

Entry Standard Monitor


Entry Standard Monitor image

Entry Standard Monitor, the latest addition to the Entry range, offers a feature rich and cost-effective solution for a range of applications. Compatible with Net2, or working as part of a standalone video intercom system, the new monitor is the ideal option for any site.

The new monitor comes with a 4.3” capacitive touch screen, and the same user interface as the Entry Premium monitor. The smart, sleek design enables the monitor to fit discreetly into any surroundings. The monitor can be wall or desk mounted and is available with or without a handset.

Entry Standard monitor image
Entry Standard monitor with handset image
Entry Monitor, Desktop Stand image

PaxLock Pro – Latch


PaxLock Pro – Latch image

The PaxLock Pro - Latch represents Paxton’s 3rd generation of electronic door handle; offering a robust, feature-rich and aesthetically pleasing product suitable for a multitude of installations. The new design has been created to be both simple to install, intuitive to use and backed up by Paxton’s market leading 5 year warranty. Offering two modes of operation the user can choose to use the PaxLock Pro - Latch as a standalone off-line device or connect it to a Net2 system via a Paxton Net2Air bridge.

PaxLock Pro - Latch, Galaxy, White image
PaxLock Pro - Latch, Galaxy, Black image
PaxLock Pro - Latch, Eclipse, White image
PaxLock Pro - Latch, Eclipse, Black image

Resources