Select Country and Language United States / English
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Hook-Up Wire, UL1015 14 41STR TNC PVC, YEL CSA TEW, ROHS

  • Anixter #1015-14/41-4
CSA: CSA TYPE TEW
Conductor Material: TINNED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 41 STRANDS IN EACH CONDUCTOR
Insulation Color: YELLOW
Insulation Material: PVC-POLYVINYL CHLORIDE
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 1015
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
Applications

For internal wiring of electrical and electronic equipment applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items