Select Country and Language United States / English
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | UL 1430, M16878/2 TYPE C, XLPVC (irradiated polyvinyl chloride) insulated wire, 18 AWG 19 strand tinned copper, white

  • Anixter #1430-18/19-9
CSA: CSA TYPE REW
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: IRPVC-IRRADIATED (CROSS LINKED) POLYVINYL CHLORIDE
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 1430
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 300 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items