Select Country and Language United States / English
181-213-10 | ALPHA TECHNOLOGIES

ALPHA TECHNOLOGIES | 181-213-10 | AlphaCell 85GXL-HP silver alloy gel, insert terminal, 12 V, 50 Ah

  • Manufacturer # 181-213-10
  • Anixter #370397
Type: BATTERY
Features
  • High-performance Silver Alloy for maximum life expectancy
  • Longer runtime for demanding outdoor environments
  • 100% runtime capacity out-of-box - No cycling required
  • Maintenance-free threaded inserts - No periodic retorquing
  • Available with 4 and 5 year full warranties
  • Wide operating temperature range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items