Select Country and Language United States / English
M40A1-B-262 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M40A1-B-262 | M40 Surface Mount Box

  • Manufacturer # M40A1-B-262 | 107992927
  • Anixter #188949
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items