Select Country and Language United States / English
CG8AW | BOGEN

BOGEN | CG8AW | Round aluminum grille, white finish, contoured

  • Manufacturer # CG8AW
  • Anixter #241370
Type: PAGING ACCESSORIES
Description

Bogen provides a wide selection of attractive ceiling grilles in white enamel or aluminum finishes. Each grille is shipped with the hardware needed to mount a speaker to the grille.

Must be a reseller to purchase this product

Features
  • Accommodates 8 in. speaker
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items