Select Country and Language United States / English
26660106 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | 26660106 | 2/0-3C MV105 115EP 5KV/8KV CTS3 #8 GRDS AIRGUARD CT YEL PVC JKT DIR BUR

  • Manufacturer # 26660106
  • Anixter #3AE-2023
Amps per Conductor: 240
Approx. Wt. lb./1,000 ft.: 3,226
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Dia (in.): 0.379
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 2/0
Conductor Size: 2/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wires No. x AWG: 3 x 8
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Insulation Thickness (in.): 0.115
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Conductors: 3
Nom. Diameter Outer Jacket (in.): 2.090
Nom. Insul. Diam. (in.): 0.650
Number of Ground Wires: 3 WIRE
Product Type: EP POWER
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Voltage Range: 5KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items