Select Country and Language United States / English
D024LN8WF12NS | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | D024LN8WF12NS | Single Jacket All-Dielectric Outdoor Cable, Arid-Core, Stranded Loose Tube Construction

  • Manufacturer # D024LN8WF12NS | 760053850
  • Anixter #372-COMOS2-LTD-24
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.40
Cable O.D. (mm): 10.2
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 20.4
Min. Bend Radius Installation (in.): 8.0
Min. Bend Radius Long Term (cm): 10.2
Min. Bend Radius Long Term (in.): 4.0
No. of Fibers: 24
Rodent Protected: NO
Self-Support: NO
Description

CommScope all dry outside plant stranded loose tube cables deliver the same proven quality and performance offered in all CommScope cabling solutions. The armored and all-dielectric designs are suitable for direct buried, aerial and conduit applications. The construction features the use of dry water blocking elements and reduced diameter buffer tubes, yielding a light weight, smaller cable. The result is a fiber optic cable that is an ideal transmission medium for the outside plant environment. These designs are available with any of the high performance CommScope fiber types, including TeraSPEED Zero Water Peak singlemode fiber and the LazrSPEED multimode fibers. The standard jacket material is Medium Density Polyethylene (MDPE), with an optional High Density Polyethylene (HDPE) jacket available. Additionally, the fiber and buffer tubes are color coded for easy identification. The CommScope all dry cable construction removes the need for filling gels and flooding compounds from the cable. This significantly reduces cable preparation time and eliminates the need for solvents and other consumables during cable preparation. These cables are designed to improve the cleanliness of the work environment and provides full water blocking protection for outside plant applications.

Features
  • Robust cable design
  • Complies with applicable standards
  • Provides very stable low temperature performance
  • Cable withstands typical installation forces with good safety margin
  • Reduces installation loads due to reduced weight and diameter
  • Provides performance equivalent to gel-filled cable designs
  • Improves network deployment speed for capturing revenues/starting services sooner
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items