Select Country and Language United States / English
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Cable, 8 AWG, 3 Conductor, type VNTC class B bare copper PVC/Nylon with #10 ground PVC 90C 600V method 4 color code

  • Anixter #3G-0803WG
Amps per Conductor: 55
Approx. Wt. lb./1,000 ft.: 283
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 8
Conductor Size: 8 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 10
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Conductors: 3
No. of Strands: 7
Nom. O.D. (in.): 0.600
Number of Ground Wires: 1 WIRE
Overall Jacket Thickness (in.): 0.060
Product Type: VNTC CONTROL
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Used for control and power applications in chemical plants, steel mills, industrial plants, utility substations and generating stations, residential and commercial buildings. May be used in Class 1, Div. 2 Hazardous Locations per NEC Art. 501.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: PVC/Nylon
  • TEMPERATURE: 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items