Select Country and Language United States / English
4000-D/TR/24 | 3M

3M | 4000-D/TR/24 | SPLICE CONNECTOR MODULE 25 PR

  • Manufacturer # 4000-D/TR/24
  • Anixter #495210
Base Color: Transparent smoked gray
Body Bottom Color: Dark gold
Body Top Color: Yellow
Composition: Dry
Cover Color: Transparent
Type: CONNECTORS
Wire Count: MULTI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items