Select Country and Language United States / English
4813 D151000 | BELDEN

BELDEN | 4813 D151000 | Multi-Conductor - Enhanced Category 6 Nonbonded-Pair Cable 4-pair U/UTP CMP Reel Blue

  • Manufacturer # 4813 D151000
  • Anixter #CMP-00424IBDN-7LX-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGAFLEX
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 4800LX CABLE
Type: DATA
Description

23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Teflon insulation, X-Spline Center Member, Rip Cord, Flamarrest Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items