Select Country and Language United States / English
491RU-HFR | LEVITON

LEVITON | 491RU-HFR | Horizontal Cable Management, 1RU, 1.5" x 3" Front and 1.5" x 4" Rear

  • Manufacturer # 491RU-HFR
  • Anixter #312768
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Create a first class cabling infrastructure and reduce network administration time using Leviton's Horizontal Cable Management system.

Features
  • Fits all standard 19 inch racks
  • Horizontal managers include bend radius compliant clips
  • Finger spacing aligns with Leviton patch panel port openings to better manage patch cords
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items