Select Country and Language United States / English
5DH3 544 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | 5DH3 544 | Portable reel and festoon cable EP insulation, dual black Neoprene jacket with braid reinforcement, 90C, 600 volt, 16 AWG, 24 conductors

  • Manufacturer # 5DH3 544
  • Anixter #4EC-1624
Approx. Wt. lb./1,000 ft.: 750
Conductor Count: 24 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 16
Conductor Size: 16 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: BLACK
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Max. Reeling Tension (lb.): 140
No. of Conductors: 24
No. of Strands: 45
Nom. O.D. (in.): 1.080
Product Type: CORDAFLEX
RoHS Compliant: NO
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Cordaflex (K), extra flexible tinned copper conductors, ozone-resistant ethylene propylene rubber (EPR) insulation, heavy duty double extruded black neoprene jacket with a high tenacity textile braid reinforcement, accepted by MHSA, VDE, and UL.

Features
  • Extra finely stranded tin coated copper conductors with a short length of lay - highly flexible long life conductor assembly
  • PROTOLON EP insulation - highly resistant to ozone
  • Very finely stranded tin coated copper braid on shielded constructions - very high shield coverage (approx. 90%)
  • Lubricated conductor assembly - provides a free riding conductor assembly that is easily flexed
  • Heavy duty double extruded black Neaprene jacket - superior low temperature sub zero performance, highly resistant to oil, flame, etc.
  • Wide mesh textile braid reinforcement in a vulcanized bond - provides high torsion resistance
  • Good conductor geometry - less spare conductors required, promotes long conductor life
  • Metric sizes available - international jobs
  • Control cable range includes individually shielded conductors or twisted shielded pairs - good data transmission performance, high durability under constant flexing conditions, optimal operational performance
  • Design exceeds NSHTöU construction requirements specified in VDE 0250
Applications

Flexible power and control cable, for use on festoon systems and for connecting movable parts of machine tools, material handling equipment, etc., associated with high mechanical stresses and frequent bending during operation.

Specifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items