Select Country and Language United States / English
5024-006A-WXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5024-006A-WXBK | All-Dielectric Outdoor Cable, Arid-Core Construction, Stranded, Loose Tube, 6-Fibers, TeraSPEED OS2 Singlemode Fiber, Single Black Jacket

  • Manufacturer # 5024-006A-WXBK | 760002584
  • Anixter #370-334-WXBK-06
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
Description

Single Jacket All-Dielectric Outdoor Cable Arid-Core Construction Stranded Loose Tube

Features
  • Stranded Loose Tube Construction
  • TeraSPEED singlemode fiber is a dispersion unshifted fiber, which meets applicable requirements
  • Capable of supporting existing and legacy singlemode applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items