Select Country and Language United States / English
82002-700 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 82002-700 | T-Series SteelFrame Cabinet, Frame Only (no doors, no sides, no top), Black, 19'' (482.6 mm) W x 30'' (762 mm) D x 84'' (2133.6 mm) H

  • Manufacturer # 82002-700
  • Anixter #425082
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 30"
Overall Height: 84"
Overall Width: 19"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

The T-Series SteelFrame Cabinet is an affordable, steel cabinet that is an attractive solution for 19 in EIA rack-mountable equipment. It is available as a fully configured cabinet or as a frame only cabinet without side panels or doors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items