Select Country and Language United States / English
ARD-R10 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ARD-R10 | R10 iCLASS Mullion Reader

  • Manufacturer # ARD-R10
  • Anixter #348776
Approx Dims. HWD-Inches: 2" X 4" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID AND AWID
Description

The R10 iCLASS Mullion Reader offers the benefits of contactless smart card technology and proximity technology. Smart card technology provides enhanced security and a 13.56 MHz platform for speed. Use contactless credentials (cards, tokens, or tags) with larger memory and the capacity for special applications such as biotechnology. Proximity technology provides a longer read range.

Must be a reseller to purchase this product

Features
  • Elegant curved faceplate design
  • Distinct audio and visual indicators
  • Enhanced security
  • Flexible installation options
  • Suitable for exterior and interior installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items