Select Country and Language United States / English
10G-A6TP-WT02 | TE CONNECTIVITY

TE CONNECTIVITY | 10G-A6TP-WT02 | Twisted Pair Cable; TrueNet Category 6A Series Performance Category: Cat 6A UL/NEC Rating: Plenum (CMP) Number of Twisted Pairs: 4 Not Shielded

  • Manufacturer # 10G-A6TP-WT02
  • Anixter #CMP-00424KRO-10T-01
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: WHITE
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

An integral part of the TrueNet Structured Cabling System and the world's first UTP structured cabling system to enable 10 Gigabit Ethernet over a full 100 meters. Installed in high-performance networks worldwide, the system's patent-pending design minimizes alien crosstalk and insertion loss and meets the performance requirements of IEEE 802.3an and ANSI/TIA-568-C.2 standards.

TrueNet plenum cable features the patented AirES technology, which implements air as a conductor insulator. The use of air improves signal strengths and transmission speed, allowing the conductor and insulation diameter to be dramatically reduced. In turn, this maximizes tray, conduit and duct space, permitting more cables to be placed in a smaller space.

Specifications
  • 23 AWG, 4-pair
  • Solid bare copper conductor
  • Nominal O.D. (in.) CMR 0.295; CMP 0.275
  • Unique oblique elliptical offset filler for improved alien crosstalk
  • CMR - PO insulation, CMP - FEP insulation
  • CMR - FRPVC jacket, CMP - FRPVC jacket
Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA-568-C.2 draft standard

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items