Select Country and Language United States / English
CS14P-ST-PD | GARRETTCOM

GARRETTCOM | CS14P-ST-PD | Magnum Premium-rated Converter Switch, one 100Mb multi-mode ST fiber port and two 10/100 RJ-45 switch ports with auto-cross and auto-negotiating support. Two sets of LEDs for viewing from any direction. Internal 12V (range 8 to 15V) DC terminal block.

  • Manufacturer # CS14P-ST-PD
  • Anixter #510285
Type: MEDIA CONVERTER
Description

The Magnum CS14P Premium-rated units are for temperature un-controlled applications, typically located outdoors. The CS14P models are built with premium-grade extended temperature components, and use similar thermal techniques (patent pending) as the CS14H Hardened units. In addition to a Premium-rated AC power option and jack, terminals for internal DC power choices at 8 to15V, 24V or -48V DC are included. When used outdoors, the CS14P should be protected from falling rain. Mounting options include stand-alone panel-mounting, DIN-rail, or rack-mount tray.

Features
  • Provides one 100 Mb fiber port and two (2) 10/100 copper switch ports
  • Two RJ-45 ports support IEEE 802.3u to enable attaching any 10 Mb or 100 Mb device
  • Three models for three application environments:
  • - Of f i c e, wi r i ng c l os e t
  • - Factory floor
  • - Outdoors
  • AC power for all models, Factory floor and Outdoor models also have integral DC terminal blocks
  • Same packaging and mounting options as the popular Magnum 14-Series Media Converters
Applications

The Magnum CS14 family of Converter Switches with a 100 Mb Fiber port built in covers the full range of application environments, with regular (office), Hardened (factory floor), and Premium-rated (outdoor) versions. Extra features for heavy-duty and extended temperature operation ranges are included selectively in the Hardened factory-floor and Premium-rated outdoor models. This selection of models and fiber port types offers the
best price-to-value ratio for each user and installation. Where a Media Converter might have been used, a Converter Switch offers a better value. The compact package is ideal for network edge installations, and is able to be conveniently mounted to suit any application.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items