Select Country and Language United States / English
CSD603610 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CSD603610 | CONCEPT(tm), Type 4 and 12

  • Manufacturer # CSD603610
  • Anixter #438361
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

CONCEPT(tm) Enclosures are ideal for machine control applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items