Select Country and Language United States / English
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 25 PAIR, EXCHANGE CABLE ANMW USA SPECIFICATION FOAM SKIN SHIELD, FILLED CONDUCTOR AIR SPACED AIR SPACED RODENT RESISTANT

  • Anixter #E-002524DFQ
AWG: 24*
Approx. Wt. lb.: 185
Approx. Wt. lb./1,000 ft.: 185
Bell Code: ANMW
Conductor/Pair Count: 25 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 25*
Nom. O.D. (in.): 0.600
Sheath - Exchange: BARE CORRUGATED 8 MIL ALUMINUM/6 MIL STEEL, SJ ASP
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items