Select Country and Language United States / English
10-006-17 | SUPERIOR ESSEX

SUPERIOR ESSEX | 10-006-17 | 6X22 IMRDW 109 5000 RL

  • Manufacturer # 10-006-17
  • Anixter #F-06P22AAF
Conductor/Pair Count: 6 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Sheath - Exchange: DUCT CABLE
Spec-Distribution: BELL, C RURAL DISTRIBUTION WIRE
Specification - Exchange: REA, PE-38 AIR CORE FIGURE 8
Type: DISTRIBUTION WIRE
Description

Multi-pair, self-supporting IMRDW Wire is used for subscriber lines in exchange plant; single-pair is often used for lateral runs from aerial plant. In both single and multi-pair types, the wire core is laid parallel to a solid steel support wire and jacketed in an integral extrusion to form a "figure-8" configuration utilizing a 0.109 inch solid, extra-high strength steel support member. The IM construction permits fast, economical installation and facilitates removal and re-use of wire.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items