Select Country and Language United States / English
GXT3-2000RT120 | EMERSON NETWORK POWER

EMERSON NETWORK POWER | GXT3-2000RT120 | Discontinued By Manufacturer, Suggested Replacement See Anixter # 610469, February 2015

  • Manufacturer # GXT3-2000RT120
  • Anixter #415081
Capacity VA/watts: 2,000/1,800
Run Time (Min.) Full/Half Load: 4/11
Size: 2000
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb.): 70
Description

Emerson Network Power now offers you the Liebert Power Assurance Package - a worry-free power protection solution for your network power requirements in the 1 kVA to 10 kVA range, complete with service and support tailored specifically to satisfy your needs.
More than just an extended warranty, the Liebert Power Assurance Package is an "insurance policy" on your critical power protection. It combines the best UPS in the business with the industry's premier service capability to offer you convenience, information and increased uptime.
But, most importantly, it guarantees total maintenance and repair coverage for five full years. Whether you're a small business planning for network expansion, or a larger corporation looking to retrofit your existing network, the Liebert Power Assurance Package will bring you worry-free power performance and protection.

Features
  • Single phase on-line UPS
  • Protects against downtime with internal batteries and optional extended battery cabinets
  • Offers internal bypass capabilities
  • Provides wide input voltage range for fewer transfers to battery
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items