Select Country and Language United States / English
J9299A | HEWLETT PACKARD

HEWLETT PACKARD | J9299A | 2520-24G-PoE Switch - 24-Port Fully Managed Layer 2 Switch

  • Manufacturer # J9299A
  • Anixter #521664
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 5-8
Number of Ports: 13-24
Type of Device: STACKABLE SWITCH
Description

The HP 2520 switch series is ideally suited for small and medium businesses looking to deploy voice, video, or wireless solutions that require Power over Ethernet (PoE) connectivity. The series consists of four switches: the HP 2520-8-PoE, 2520-24-PoE, 2520-8G-PoE, and 2520-24G-PoE Switches. The four models offer a choice of either Fast Ethernet or Gigabit Ethernet connectivity. All models also include support for dual-personality Gigabit Ethernet ports that can be used for either copper or fiber connectivity. All products are fully managed via SNMP, command-line interface (CLI), and graphical user interface (GUI) and offer a Layer 2 feature set. In addition, the products provide deployment flexibility with compact, quiet, and energy-efficient designs.

Features
  • 20 RJ-45 autosensing 10/100/1000 PoE ports (IEEE 802.3 Type 10BASE-T, IEEE 802.3u Type 100BASE-TX, IEEE 802.3ab Type 1000BASE-T, IEEE 802.3af PoE)
  • Media Type: Auto-MDIX
  • Duplex: 10BASE-T/100BASE-TX: half or full; 1000BASE-T: full only
  • 4 dual-personality ports
  • Each port can be used as either an RJ-45 10/100/1000 PoE port (IEEE 802.3 Type 10Base-T; IEEE 802.3u Type 100Base-TX; IEEE 802.3ab 1000Base-T Gigabit Ethernet, IEEE 802.3af) or as an SFP slot (for use with SFP transceivers)
  • 1 RJ-45 serial console port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items