Select Country and Language United States / English
JD877A | HEWLETT PACKARD

HEWLETT PACKARD | JD877A | 1905-8-PoE Switch - 8-Port Smart Managed Layer 2 Switch

  • Manufacturer # JD877A | V1905-8-POE
  • Anixter #439820
Device Technology: 100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Type of Device: STACKABLE SWITCH
Description

HP 1905 Switch Series devices are smart-managed fixed-configuration Fast Ethernet Layer 2 switches designed for small businesses looking for key features in an easy-to-administer, low-cost solution. Series models include: 24- and 48-port non-PoE switches, 8- and 24-port PoE Fast Ethernet switches.
These smart-managed switches come preconfigured for fast and easy installation, yet allow network operation to be enhanced using an intuitive Web-based management interface. Advanced security and quality-of-service features create a voice-ready network.
HP 1905 series switches are solidly built for business operation, and are designed for high reliability, long life, low power consumption, and low total cost of ownership. The HP 1905 switches come with a 3-year warranty, covering unit, fans, and power adapters or power supplies.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items