Select Country and Language United States / English
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Cable, 16 AWG, 6 Conductor, stranded bare copper XLPE, PVC aluminum interlock armored PVC jacket #16 ground 90C CSA #239 color blue ACIC FT4 hazardous location 600V

  • Anixter #7TT-1606AJ-DGP
Armor: NO
Composite: NO
Conductor Count: 6 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLUE
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Product Type: ARMOR
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items