Select Country and Language United States / English
PHA610U24 | ORTRONICS

ORTRONICS | PHA610U24 | Clarity 10G angled 24-port panel, Cat6a, six-port modules, 19" x 1.75"

  • Manufacturer # PHA610U24
  • Anixter #349250
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 10G angled 24-port high density patch panel with multiport modules (6 jacks in a group) utilizes a recessed angle design for a lower mounted profile. The Clarity 10G panel maximizes innovative methods for circuit isolation and supports the alien crosstalk of IEEE 10G and TIA Category 6 cabling specifications. It occupies one rack unit, and measures 19" x 1.75". It is part of the Clarity 10G link/channel and NetClear GTX solution that offers superior 10 Gig performance

Features
  • Recessed design with lower mounted profile: Directs cords more easily to vertical management. ETL channel tested to TIA T568B.2-10 (draft 5 Augmented Category 6) & characterized out 500MHz: Ensures component performance. Center tuned to Clarity 10G patch cords: More transparent mated union resulting in superior performance. Universally wired 110 termination: Supports T568A and T568B installs. 10 Gig compatible IDC towers: Designed to accept larger 10G cable conductors. Supplied rear cable management: Supports good cabling practices. RoHS compliant: Lead free. High density design: Maximizes rack utilization.
Specifications
  • Category Rating: Category 6APerformance Rating: 10 Gig/Cat 6A
  • Depth Metric: 62.48 mm
  • Number of Ports: 24
  • Width Metric: 482.6 mm
  • Height USA: 1.75 in.Height Metric: 44.45 mm
  • Cable Diameter Range: 22-26 AWG
  • Univeral T568A/B
Tech. Info & Standards

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items