Select Country and Language United States / English
SSC-YM400R | SONY

SONY | SSC-YM400R | Indoor IR Analog Mini-Dome Camera, 540 TVL, 3.1 mm Monofocal Lens, Day/Night, 1/3 760H Super HAD CCD II Sensor

  • Manufacturer # SSC-YM400R
  • Anixter #488979
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: 3 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items