Select Country and Language United States / English
TKT-ANAEROBIC2-C | CORNING

CORNING | TKT-ANAEROBIC2-C | Installation Kit for Anaerobic and Anaerobic Glass-Insert Connectors (GIC), consumables for approximately 600 connectors

  • Manufacturer # TKT-ANAEROBIC2-C
  • Anixter #286319
Fiber Type: CONSUMABLE KITS
Type: FIBER
Description

Corning Cable Systems Anaerobic-Cure Connectors offer optical performance in a fast, easy field-termination solution designed for fiber-to-the-workstation applications for single-mode and multimode connections. This connector combines the quick-cure convenience of anaerobic adhesive with the performance of epoxy-and-polish connectors. Ideal for enterprise networks and any installations requiring field-installed connectors, the anaerobic-cure technology enables fiber optic networks to be installed cost effectively with minimal tools.Installation of the connector can be accomplished in minutes with the anaerobic adhesive two-part epoxy process. The adhesive is first injected into the connector ferrule and then the fiber is dipped into the primer and inserted into the connector. Curing takes only one minute without the use of lamps or ovens. With the hand-polish process, an average insertion loss of 0.2 dB is achieved.

Features
  • Quick-cure epoxy; No lamps or ovens needed
  • Minimal tools and no index-matching gel; Low installation cost
  • Hand polished for minimum insertion loss; Reliability and optical performance
Specifications
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: Field Polish (anaerobic)
  • Dimensions (HxWxD) (Metric-cm): 28x22x9 cm
  • Dimensions (HxWxD) (US): 11.25x8.75x3.5 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items